Close
Filters
Search

Segment bow handle

Article No. 0685316443
Segment bow handle steel HNDL-SEGMBOW-ST-A2/FINISH-10X160MM-32
€2.54 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Steel
Surface Stainless steel FINISH
Length (l) 188 mm
Height (H) 32 mm
Diameter (D) 10 mm
Dimension between axes (A) 160 mm
Thread type Metric thread
Thread diameter 4 mm
Thread length (metric thread) 5 mm
Products specifications
Material Steel
Surface Stainless steel FINISH
Length (l) 188 mm
Height (H) 32 mm
Diameter (D) 10 mm
Dimension between axes (A) 160 mm
Thread type Metric thread
Thread diameter 4 mm
Thread length (metric thread) 5 mm
Close