Furniture fittings
>
Furniture handles
>
Furniture handle standard
Furniture handle standard
Furniture bar handle, stainless steel
Frntr bar hndl, stnlss stl for ktchn stndrd dmnsns
Segment bow handle steel
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€12.00 inc. VAT
Thread diameter
4 mm (4)
Thread length _metric thread_
8 mm (2)
10 mm (1)
5 mm (1)
Height _H_
32 mm (2)
32.5 mm (2)
65 mm (1)
Thread type
Metric thread (5)
Surface structure
Brushed (4)
Length _l_
188 mm (1)
192 mm (1)
220 mm (1)
244 mm (1)
250 mm (1)
Diameter _D_
10 mm (2)
12 mm (2)
19 mm (1)
Surface
Stainless steel FINISH (1)
Dimension between axes _A_
160 mm (2)
128 mm (1)
184 mm (1)
Suitable for body width
300 mm (1)
Material
Stainless steel A2 (4)
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
10 (4)
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
Sealing ring, aluminium, shape A
Countersunk head screw with hexagon socket
Countersunk screw with hexagon socket head
Hexagon Socket Head Cap Screw
3-component slotted screwdriver
Triple square bit
Popular tags
construction
offer
set
triple
vacuum
Furniture handle standard
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
0685237421
Bar handle
Furniture bar handle, stainless steel HNDL-ROD-A2-10X128MM
€13.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0685237503
Bar handle
Furniture bar handle, stainless steel HNDL-ROD-A2-12X160MM
€9.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0685237550
Bar handle
Frntr bar hndl, stnlss stl for ktchn stndrd dmnsns HNDL-ROD-A2-12X184MM
€10.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0685316443
Segment bow handle
Segment bow handle steel HNDL-SEGMBOW-ST-A2/FINISH-10X160MM-32
€2.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
686100250
BRUSHED STAINLESS STEEL PULL HANDLE
BRUSHED STAINLESS STEEL PULL HANDLE 250
€11.80 inc. VAT