Close
Filters
Search

Segmented Grinding Disc For Stainless Steel Long-life

Article No. 0578430321
Lamella flap disc Longlife for stainless steel FLPDISC-LL-A2-CG-CLTH-DOMED-G120-D125 ZEBRA
€7.13 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Segmented grinding disc with specially encased, grinding-active ceramic grain specifically designed for stainless steel and high-alloy steels

For freehand grinding with electric or pneumatic angle grinders.

Circumferential speed max. 80 m/s

Free of iron, chlorine and sulphur (≤ 0.1%)

High-performance abrasive cloth (robust polyester fabric) with additional active grinding coating layer (Top Size coating)

Specially coated active grinding ceramic abrasive grain

Robust backing disc made from glass fabric

Compared to conventional flap discs:

  • Up to four times longer service life
  • Extremely high rate of material removal
  • Finer and more uniform surface quality

High-performance abrasive cloth (ceramic abrasive grain with grinding-active topcoat)

  • Extremely long service life
  • Extremely high rate of material removal
  • Extremely cool grinding
  • No material discolouration
  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety goggles, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.

For freehand grinding with electric or pneumatic angle grinders.

Clear and correct disc storage

Dry, at +20°C room temperature.

Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools).

Segmented grinding disc with specially encased, grinding-active ceramic grain specifically designed for stainless steel and high-alloy steels

For freehand grinding with electric or pneumatic angle grinders.

Circumferential speed max. 80 m/s

Free of iron, chlorine and sulphur (≤ 0.1%)

High-performance abrasive cloth (robust polyester fabric) with additional active grinding coating layer (Top Size coating)

Specially coated active grinding ceramic abrasive grain

Robust backing disc made from glass fabric

Compared to conventional flap discs:

  • Up to four times longer service life
  • Extremely high rate of material removal
  • Finer and more uniform surface quality

High-performance abrasive cloth (ceramic abrasive grain with grinding-active topcoat)

  • Extremely long service life
  • Extremely high rate of material removal
  • Extremely cool grinding
  • No material discolouration
  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety goggles, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.

For freehand grinding with electric or pneumatic angle grinders.

Clear and correct disc storage

Dry, at +20°C room temperature.

Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools).

Application area

Ideal for the processing of stainless steel, high-alloy steels, nickel-based alloys and titanium alloys


Stainless steel sheets, non-alloyed stainless steels, alloyed and highly alloyed steels, rust- and acid-proof steels, chrome-nickel steels



Used for sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 120
Version Domed
Material of the carrier disc Glass fabric
Max. rotation speed 12200 U/min(rpm)
Material of abrasive medium Ceramic grain

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 120
Version Domed
Material of the carrier disc Glass fabric
Max. rotation speed 12200 U/min(rpm)
Material of abrasive medium Ceramic grain
Close