Machining
>
Grinders and polishers
>
Flap discs
>
Lamella flap disc
>
Lamella flap disc Longlife for stainless steel
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€7.00 inc. VAT
Material of the carrier disc
Glass fabric (2)
Material of abrasive medium
Ceramic grain (2)
Drill hole
22.23 mm (2)
Diameter _Ø_
115 mm (1)
125 mm (1)
Version
Domed (2)
Grid size
120 (2)
Max_ rotation speed
12200 U/min(rpm) (1)
13300 U/min(rpm) (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
10 (2)
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
15-MM CYLINDER BRUSH, NYLON EDGING, LENGTH 300 MM
15-MM CYLINDER BRUSH, STEEL WIRE, LENGTH 300 MM
WÜPOFAST®, blue galvanised Particle board screw Qty 200
WÜPOFAST 2.0®, blue galvanised Particle board screw
S3L Fornax welding safety boots
Low-cut safety shoes S3 Triton
Popular tags
construction
offer
set
triple
vacuum
Lamella flap disc Longlife for stainless steel
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
0578430311
Segmented Grinding Disc For Stainless Steel Long-life
Lamella flap disc Longlife for stainless steel FLPDISC-LL-A2-CG-CLTH-DOMED-G120-D115 ZEBRA
€5.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0578430321
Segmented Grinding Disc For Stainless Steel Long-life
Lamella flap disc Longlife for stainless steel FLPDISC-LL-A2-CG-CLTH-DOMED-G120-D125 ZEBRA
€7.13 inc. VAT