Close
Filters
Search

Segmented Grinding Disc for Steel

Article No. 0579400524
Lamella flap disc for steel FLPDISC-NC-CLTH-SR-BR22,23-G40-D125
€6.03 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Synthetic corundum, especially suitable for machining alloyed and non-alloyed steel.

For free-hand grinding with electric and compressed air angle grinders

Circumferential speed max. 80 m/s

Cotton fabric

Glass fabric backing disc

Abrasive cloth (synthetic corundum)

  • Long service life
  • High rate of material removal
Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )

Synthetic corundum, especially suitable for machining alloyed and non-alloyed steel.

For free-hand grinding with electric and compressed air angle grinders

Circumferential speed max. 80 m/s

Cotton fabric

Glass fabric backing disc

Abrasive cloth (synthetic corundum)

  • Long service life
  • High rate of material removal
Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )

Application area

Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing. For removing lacquers and paints, and for sharpening tools.



Alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, brass and bronze


General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 40
Version Straight
Material of the carrier disc Glass fabric
Max. rotation speed 12200 U/min(rpm)
Max. recommended rotation speed 7500 U/min(rpm)
Material of abrasive medium Normal corundum

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 40
Version Straight
Material of the carrier disc Glass fabric
Max. rotation speed 12200 U/min(rpm)
Max. recommended rotation speed 7500 U/min(rpm)
Material of abrasive medium Normal corundum
Close