Machining
>
Grinders and polishers
>
Flap discs
>
Lamella flap disc
>
Lamella flap disc for steel
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€6.00 inc. VAT
Material of the carrier disc
Glass fabric (4)
Material of abrasive medium
Normal corundum (4)
Max_ recommended rotation speed
7500 U/min(rpm) (4)
Drill hole
22.23 mm (4)
Diameter _Ø_
125 mm (4)
Version
Domed (3)
Straight (1)
Grid size
40 (2)
60 (1)
80 (1)
Max_ rotation speed
12200 U/min(rpm) (4)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
10 (4)
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
WELDING SAFETY BOOTS S1P
High Ankle Safety Boots Wave S3
Hammer drill bit with SDS-max drive arbor Quadro-S
Screw with flattened half round head and hexagon socket
Hexagonal galvanised steel spacer sleeve
Screw with flattened half round head and hexagon socket
Popular tags
construction
offer
set
triple
vacuum
Lamella flap disc for steel
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
0579400324
Segmented Grinding Disc for Steel
Lamella flap disc for steel FLPDISC-NC-CLTH-DOMED-BR22,23-G40-D125
€5.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0579400326
Segmented Grinding Disc for Steel
Lamella flap disc for steel FLPDISC-NC-CLTH-DOMED-BR22,23-G60-D125
€5.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0579400328
Segmented Grinding Disc for Steel
Lamella flap disc for steel FLPDISC-NC-CLTH-DOMED-BR22,23-G80-D125
€3.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0579400524
Segmented Grinding Disc for Steel
Lamella flap disc for steel FLPDISC-NC-CLTH-SR-BR22,23-G40-D125
€6.03 inc. VAT