Close
Filters
Search

SELFDRILLING SCREW WITH PANHEAD

Article No. 504923919
Pias Galvanised steel, flat head, H SCR-DBIT-PANHD-H2-(A3K)-3,9X19
€2.86 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Features:
 
• Are suitable for steel-steel joints (e.g. Fasten sheets) with plate 
thickness < 1.25 mm and steel-steel joints < 2 x 1.25 mm
 
• Selfdrilling screw with pan head, PH drive, coating A2K
 
• According Norm EN ISO 15481(substitution for DIN 7504-M)
 
• Available in ORSY and INDUSTRY packaging
Features:
 
• Are suitable for steel-steel joints (e.g. Fasten sheets) with plate 
thickness < 1.25 mm and steel-steel joints < 2 x 1.25 mm
 
• Selfdrilling screw with pan head, PH drive, coating A2K
 
• According Norm EN ISO 15481(substitution for DIN 7504-M)
 
• Available in ORSY and INDUSTRY packaging
Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 3.9 mm
Length (l1) 19 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.80 mm
Drill tip length (lp) 3.1 mm
Head type Flat head
Internal drive H2
Thread type x spindle-thread diameter Self-tapping screw thread
Max. material thickness 2.4 mm
RoHS-compliant Yes
Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 3.9 mm
Length (l1) 19 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.80 mm
Drill tip length (lp) 3.1 mm
Head type Flat head
Internal drive H2
Thread type x spindle-thread diameter Self-tapping screw thread
Max. material thickness 2.4 mm
RoHS-compliant Yes
Close