Close
Filters
Search

Separator

Article No. 0714524075
Separator tool SEPRTL-SPNW75MM
€115.64 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For separating stuck or thin races and gears
  • This separator is used if puller hooks cannot reliably grip the part being extracted as it is seated too closely. The separating blades are mounted between the parts and pressed against each other. The wedge shape of the separating blade separates the assembly.
  • The separator can also be used to remove thin parts, as the pull-off force acts on a large area. Prevents undesirable deformations and damage. The separating blades are mounted with the flat surface under the part to be removed.
  • Drop-forged and hardened separating blades
  • High-strength clamping screws
For separating stuck or thin races and gears
  • This separator is used if puller hooks cannot reliably grip the part being extracted as it is seated too closely. The separating blades are mounted between the parts and pressed against each other. The wedge shape of the separating blade separates the assembly.
  • The separator can also be used to remove thin parts, as the pull-off force acts on a large area. Prevents undesirable deformations and damage. The separating blades are mounted with the flat surface under the part to be removed.
  • Drop-forged and hardened separating blades
  • High-strength clamping screws
Products specifications
Min./max. internal clamping width (A) 14-75 mm
Width of clamping jaw (B) 115 mm
Spindle length (C) 170 mm
Min./max. hole distance (E) 76-139 mm
Material of the separating blade Vanadium steel
Surface of the separating blade Galvanised
Thread dimension M10

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. internal clamping width (A) 14-75 mm
Width of clamping jaw (B) 115 mm
Spindle length (C) 170 mm
Min./max. hole distance (E) 76-139 mm
Material of the separating blade Vanadium steel
Surface of the separating blade Galvanised
Thread dimension M10
Close