Close
Filters
Search

Serrated dowel

Article No. 090700840
Corrugated dowel DWL-WO-BEECH-1KG-8X40
€25.96 inc. VAT price per 1 KG
AVAILABLE
*
+ -
  • Design: Common beech
  • Chamfered on both sides
  • 8–10% wood moisture content

Specified dimensions not binding. Subject to technical changes!

  • Design: Common beech
  • Chamfered on both sides
  • 8–10% wood moisture content

Specified dimensions not binding. Subject to technical changes!

Products specifications
Diameter (d1) 8 mm
Length (l1) 40 mm
Diameter x Length 8 x 40 mm
Number per kg 780 PCS
Min./max. wood moisture 8-10 %
Material Red beech
Weight of content 5 kg

Datasheets(1)

CAD Data (available after login)

Products specifications
Diameter (d1) 8 mm
Length (l1) 40 mm
Diameter x Length 8 x 40 mm
Number per kg 780 PCS
Min./max. wood moisture 8-10 %
Material Red beech
Weight of content 5 kg
Close