Close
Filters
Search

Serrated dowel

Article No. 0907014140
Corrugated dowel DWL-WO-BEECH-1KG-14X140
€10.62 inc. VAT price per 1 KG
AVAILABLE
*
+ -
  • Design: Common beech
  • Chamfered on both sides
  • 8–10% wood moisture content

Specified dimensions not binding. Subject to technical changes!

  • Design: Common beech
  • Chamfered on both sides
  • 8–10% wood moisture content

Specified dimensions not binding. Subject to technical changes!

Products specifications
Diameter (d1) 14 mm
Length (l1) 140 mm
Diameter x Length 14 x 140 mm
Number per kg 57 PCS
Min./max. wood moisture 8-10 %
Material Red beech
Weight of content 5 kg

Datasheets(1)

CAD Data (available after login)

Products specifications
Diameter (d1) 14 mm
Length (l1) 140 mm
Diameter x Length 14 x 140 mm
Number per kg 57 PCS
Min./max. wood moisture 8-10 %
Material Red beech
Weight of content 5 kg
Close