Close
Filters
Search

Serrated locking nut

Article No. 0394012
DIN 6923 zinc-plated steel 8 locking teeth NUT-SER-SIDIN6923-8-WS18-(A2K)-M12
€21.46 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6923, steel 8, zinc-plated, blue passivated (A2K), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

DIN 6923, steel 8, zinc-plated, blue passivated (A2K), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M12
Height (h1) 12 mm
Flange diameter (dc) 26 mm
External drive (s1) WS18
Standards DIN Similar to 6923
Material Steel
Property class 8
Surface Galvanised
RoHS-compliant Yes
Locking device operating principle Serration
Locking function Locking against self-loosening by mechanical interlocking

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M12
Height (h1) 12 mm
Flange diameter (dc) 26 mm
External drive (s1) WS18
Standards DIN Similar to 6923
Material Steel
Property class 8
Surface Galvanised
RoHS-compliant Yes
Locking device operating principle Serration
Locking function Locking against self-loosening by mechanical interlocking
Close