Close
Filters
Search

Hexagonal nut with flange

Article No. 039405
DIN 6923 zinc-plated steel 8 locking teeth NUT-SER-SIDIN6923-8-WS8-(A2K)-M5
€5.31 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6923, steel 8, zinc-plated, blue passivated (A2K), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

DIN 6923, steel 8, zinc-plated, blue passivated (A2K), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M5
Height (h1) 5 mm
Flange diameter (dc) 11.8 mm
External drive (s1) WS8
Material Steel
Property class 8
Surface Galvanised
Head details Ratchet
DIN Similar to 6923
Thread type Metric thread
Pitch 0.800 mm
Width across corners (e) 8.79 mm
Nominal diameter 5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M5
Height (h1) 5 mm
Flange diameter (dc) 11.8 mm
External drive (s1) WS8
Material Steel
Property class 8
Surface Galvanised
Head details Ratchet
DIN Similar to 6923
Thread type Metric thread
Pitch 0.800 mm
Width across corners (e) 8.79 mm
Nominal diameter 5 mm
Close