Close
Filters
Search

Serrated locking nut

Article No. 0387000010
DIN 6923 st. steel A2, plain with locking teeth NUT-SER-SIDIN6923-A2-WS15-M10
€28.44 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Similar to DIN 6923, stainless steel A2, plain, with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Similar to DIN 6923, stainless steel A2, plain, with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 10 mm
Flange diameter (dc) 21.8 mm
External drive (s1) WS15
Standards DIN Similar to 6923
Material Stainless steel A2
Property class 50
Surface Plain
RoHS-compliant Yes
Locking device operating principle Serration
Locking function Locking against self-loosening by mechanical interlocking
Pitch 1.500 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 10 mm
Flange diameter (dc) 21.8 mm
External drive (s1) WS15
Standards DIN Similar to 6923
Material Stainless steel A2
Property class 50
Surface Plain
RoHS-compliant Yes
Locking device operating principle Serration
Locking function Locking against self-loosening by mechanical interlocking
Pitch 1.500 mm
Close