Close
Filters
Search

Serrated washer, externally serrated, type A

Article No. 04233
DIN 6797 galvanised steel, shape AZ WSH-SER-DIN6797-AZ-(A2K)-D3,2
€1.18 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6797, galvanised steel, blue passivated (A2K)

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

DIN 6797, galvanised steel, blue passivated (A2K)

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 6 mm
Height (h1) 0.8 mm
Thickness 0.4 mm
Material Steel
Surface Galvanised
Form Type A
Version Externally serrated
DIN 6797

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 6 mm
Height (h1) 0.8 mm
Thickness 0.4 mm
Material Steel
Surface Galvanised
Form Type A
Version Externally serrated
DIN 6797
Close