Close
Filters
Search

Serrated washer, externally serrated, type A

Article No. 04235
DIN 6797 galvanised steel, shape AZ WSH-SER-DIN6797-AZ-(A2K)-D5,3
€1.53 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6797, galvanised steel, blue passivated (A2K)

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

DIN 6797, galvanised steel, blue passivated (A2K)

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 10 mm
Height (h1) 1.2 mm
Thickness 0.6 mm
Material Steel
Surface Galvanised
Form Type A
Version Externally serrated
DIN 6797

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 10 mm
Height (h1) 1.2 mm
Thickness 0.6 mm
Material Steel
Surface Galvanised
Form Type A
Version Externally serrated
DIN 6797
Close