Close
Filters
Search

Serrated washer, internally serrated, type J

Article No. 04248
DIN 6797 galvanised steel, shape JZ WSH-SER-DIN6797-IZ-(A2K)-D8,4
€2.24 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6797, galvanised steel, blue passivated (A2K)

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

DIN 6797, galvanised steel, blue passivated (A2K)

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

Products specifications
Suitable for screw thread M8
Internal diameter (d1) 8.4 mm
Outer diameter (d2) 15 mm
Height (h1) 1.6 mm
Thickness 0.8 mm
Material Steel
Surface Galvanised
Form Type J
Version Inner serrating
DIN 6797
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M8
Internal diameter (d1) 8.4 mm
Outer diameter (d2) 15 mm
Height (h1) 1.6 mm
Thickness 0.8 mm
Material Steel
Surface Galvanised
Form Type J
Version Inner serrating
DIN 6797
RoHS-compliant Yes
Close