Securing elements
>
Serrated washers
>
Serrated washer, inner serrating
Serrated washer, inner serrating
DIN 6797 galvanised steel, shape JZ
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Surface
Galvanised (3)
RoHS_compliant
Yes (3)
Thickness
0.7 mm (1)
0.8 mm (1)
0.9 mm (1)
DIN
6797 (3)
Version
Inner serrating (3)
Suitable for screw thread
M10 (1)
M6 (1)
M8 (1)
Form
Type J (3)
Material
Steel (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
1000 (3)
100 (1)
4000 (1)
500 (1)
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
Classic trousers
Hexagon nut with fine thread
BLACK-NYLON-RIVET
Classic trousers
Hexagon nut with fine thread
Classic trousers
Popular tags
construction
offer
set
triple
vacuum
Serrated washer, inner serrating
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
042410
Serrated washer, internally serrated, type J
DIN 6797 galvanised steel, shape JZ WSH-SER-DIN6797-IZ-(A2K)-D10,5
€3.89 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04246
Serrated washer, internally serrated, type J
DIN 6797 galvanised steel, shape JZ WSH-SER-DIN6797-IZ-(A2K)-D6,4
€1.18 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04248
Serrated washer, internally serrated, type J
DIN 6797 galvanised steel, shape JZ WSH-SER-DIN6797-IZ-(A2K)-D8,4
€2.24 inc. VAT