Close
Filters
Search

Shackle straight A4

Article No. M8258414
Shackle straight stainless steel A4 SHKL-SR-A4-D14
€10.80 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Straight, stainless steel A4
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Straight, stainless steel A4
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Shackle diameter (d1) 14 mm
Shackle-bolt diameter (d2) 14 mm
Shackle internal width (b1) 28 mm
Shackle external width (b2) 56 mm
Version Short
Material Stainless steel A4
Surface Bare
Form Straight
Nominal size 8 x 14 mm
Load capacity 800 kg
Products specifications
Shackle diameter (d1) 14 mm
Shackle-bolt diameter (d2) 14 mm
Shackle internal width (b1) 28 mm
Shackle external width (b2) 56 mm
Version Short
Material Stainless steel A4
Surface Bare
Form Straight
Nominal size 8 x 14 mm
Load capacity 800 kg
Close