Close
Filters
Search

Shackle straight A4

Article No. M8258416
Shackle straight stainless steel A4 SHKL-SR-A4-D16
€13.45 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Straight, stainless steel A4
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Straight, stainless steel A4
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Shackle diameter (d1) 16 mm
Shackle-bolt diameter (d2) 16 mm
Shackle internal width (b1) 32 mm
Shackle external width (b2) 64 mm
Version Short
Material Stainless steel A4
Surface Bare
Form Straight
Nominal size 10 x 16 mm
Load capacity 1100 kg
Products specifications
Shackle diameter (d1) 16 mm
Shackle-bolt diameter (d2) 16 mm
Shackle internal width (b1) 32 mm
Shackle external width (b2) 64 mm
Version Short
Material Stainless steel A4
Surface Bare
Form Straight
Nominal size 10 x 16 mm
Load capacity 1100 kg
Close