Close
Filters
Search

Shank round brush

Article No. 07146911
Round-shaft brush RDSHFTBRSH-PWRDRL-6MM-S60MM
€7.38 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With crimped steel wire for easy rust removal and deburring with straight grinders and drills
Notice

Always wear safety glasses and protective gloves when working with machine brushes!

With crimped steel wire for easy rust removal and deburring with straight grinders and drills
Notice

Always wear safety glasses and protective gloves when working with machine brushes!

Application area

Particularly suited for cleaning welding seams in the automotive sector.

Products specifications
Nominal diameter (d) 60 mm
Usable length of wire (H) 14 mm
Effective width (A) 14 mm
Wire diameter 0.30 mm
Shaft diameter 6 mm
Max. rotation speed 15000 U/min(rpm)

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter (d) 60 mm
Usable length of wire (H) 14 mm
Effective width (A) 14 mm
Wire diameter 0.30 mm
Shaft diameter 6 mm
Max. rotation speed 15000 U/min(rpm)
Close