Close
Search

Shank round brush

Article No. 071469100
Round-shaft brush RDSHFTBRSH-PWRDRL-6MM-S40MM-W6MM
€8.61 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
With crimped steel wire for easy rust removal and deburring with straight grinders and drills
Notice

Always wear safety glasses and protective gloves when working with machine brushes!

With crimped steel wire for easy rust removal and deburring with straight grinders and drills
Notice

Always wear safety glasses and protective gloves when working with machine brushes!

Products specifications
Diameter (D) 40 mm
Usable length of wire (H) 9 mm
Effective width (A) 6 mm
Wire diameter 0.20 mm
Shaft diameter 6 mm
Max. rotation speed 18000 U/min(rpm)
Close