Close
Filters
Search

Sheet metal conical drill bit HSS

Article No. 069402430
HSS sheet metal conical drill bit SHTMETCONIDRL-HSS-SZ3-(D16-30,5MM) ZEBRA
€41.57 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With two cutting edges
  • CBN (cubical boron nitride), deep ground
  • Stepless drilling and widening of holes within the diameter range of 3–61 mm
  • No countersinking or pre-drilling required
  • Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding
  • Mounting shank with three-phase grinding
  • With laser scale for easy identification of the required drilling hole diameter
Notice
  • Speed table included
  • Increase service life and cutting power using drilling and cutting oil or cutting paste
With two cutting edges
  • CBN (cubical boron nitride), deep ground
  • Stepless drilling and widening of holes within the diameter range of 3–61 mm
  • No countersinking or pre-drilling required
  • Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding
  • Mounting shank with three-phase grinding
  • With laser scale for easy identification of the required drilling hole diameter
Notice
  • Speed table included
  • Increase service life and cutting power using drilling and cutting oil or cutting paste
Application area
  • For universal use

  • Also suitable for drilling very thin sheets
Products specifications
Size 3
Min./max. drill diameter 16-30.5 mm
Length 276 mm
Shaft diameter 9 mm
Min. drill diameter 16 mm
Max. drill diameter 30.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Size 3
Min./max. drill diameter 16-30.5 mm
Length 276 mm
Shaft diameter 9 mm
Min. drill diameter 16 mm
Max. drill diameter 30.5 mm
Close