Valentine's Deals
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
Valentine's Deals
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
Machining
>
Drills and chisels
>
Drill bits, metal
>
Sheet metal conical drill bit
>
HSS sheet metal conical drill bit
Refine
Load more results...
×
Price Range
Min:€35.00 inc. VAT
Max:€45.00 inc. VAT
Length
103 mm (1)
276 mm (1)
Min__max_ drill diameter
16-30.5 mm (1)
4-31 mm (1)
Shaft diameter
9 mm (2)
Min_ drill diameter
16 mm (1)
4 mm (1)
Max_ drill diameter
30.5 mm (1)
31 mm (1)
Size
3 (1)
8 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
HSS sheet metal conical drill bit
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
069402431
Sheet metal conical drill bit HSS
HSS sheet metal conical drill bit SHTMETCONIDRL-HSS-SZ8-(D4-31MM) ZEBRA
€52.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069402430
Sheet metal conical drill bit HSS
HSS sheet metal conical drill bit SHTMETCONIDRL-HSS-SZ3-(D16-30,5MM) ZEBRA
€41.57 inc. VAT