Close
Filters
Search

Sheet metal nut Type 1

Article No. 050013806
Sheet-metal nut, type 1 NUT-SHT-OPEL-(DTB)-L23,7MM-D5,5MM
€0.42 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
Application area

Slide onto (sheet metal) edges

Products specifications
Form A
Suitable for screw Diameter 5.5 mm
Min./max. attachment thickness 3-4 mm
Length (l) 23.7 mm
Width (B) 16 mm
Distance between centre of hole and edge (C) 12 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Flake zinc silver
Version Self-locking

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Form A
Suitable for screw Diameter 5.5 mm
Min./max. attachment thickness 3-4 mm
Length (l) 23.7 mm
Width (B) 16 mm
Distance between centre of hole and edge (C) 12 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Flake zinc silver
Version Self-locking
Close