Vehicle parts
>
Mounting parts, vehicles
>
Sheet-metal nut
Sheet-metal nut
Sheet-metal nut, type 1
Sheet-metal nut, type 3
Sheet-metal nut, type 6
Sheet-metal nut, type 9
Sheet-metal nut, type 2
Sheet-metal nut, type 4
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Length _l_
16.5 mm (3)
16 mm (2)
24.8 mm (2)
25 mm (2)
122 mm (1)
13 mm (1)
15.5 mm (1)
16.6 mm (1)
16.8 mm (1)
20 mm (1)
20.4 mm (1)
20.8 mm (1)
22.8 mm (1)
23.6 mm (1)
24.7 mm (1)
26.5 mm (1)
10 More
Distance between centre of hole and edge _C_
7.5 mm (4)
10.5 mm (2)
10.7 mm (2)
16 mm (2)
9 mm (2)
10 mm (1)
11 mm (1)
11.5 mm (1)
12.5 mm (1)
12.7 mm (1)
13 mm (1)
14 mm (1)
6.5 mm (1)
7 mm (1)
8 More
Material thickness _S_
0.5 mm (8)
0.8 mm (7)
0.7 mm (4)
0.6 mm (2)
Surface
Colourless, galvanised (19)
Flake zinc (2)
Corresponds to original spare part number 2
07129901644 (1)
07129901649 (1)
07129901654, 0207266 (1)
07129901663 (1)
11046411 (1)
11072461 (1)
6738766 (1)
1 More
Corresponds to original spare part number
07129925712 (1)
07129925720, 2072077 (1)
07129925738, 1450293 (1)
07129925742, 946418, 207217563, A0009940945, 1470998 (1)
07129925743, 6031840, A0009940845 (1)
07129925749 (1)
2072153 (1)
237929, A0009944945 (1)
311821161, 2072151 (1)
52532308647 (1)
61131372033, 60811807 (1)
803821117, 207217565, A0009945045, 0227326 (1)
A0009942545 (1)
A0009944245 (1)
A0019900091 (1)
A1239940645 (1)
A1239940845 (1)
N0154292, 07129925709, 222026, A1409941045, 7703046115 (1)
N0154452, 07129925713, A0009940545 (1)
N90168602, 51127070202, 7731367, 7703046034 (1)
14 More
Suitable for screw
Diameter 4.8 mm (4)
Diameter 4.2 mm (3)
Diameter 6.3 mm (3)
Diameter 3.9 mm (2)
Diameter 6.5 mm (2)
M5 (2)
Diameter 2.9 mm (1)
Diameter 5.5 mm (1)
Diameter 8.0 mm (1)
M6 (1)
4 More
Width _B_
11 mm (8)
16 mm (4)
14.5 mm (3)
15 mm (2)
18 mm (2)
12 mm (1)
13 mm (1)
1 More
Suitable for screw thread
M5 (2)
M6 (2)
Form
A (12)
I (3)
B (2)
D (1)
ESN08 (1)
N (1)
T (1)
1 More
Min__max_ attachment thickness
0.5-1.7 mm (4)
0.7-1.5 mm (4)
0.8-4.3 mm (2)
1.25-2 mm (2)
0.5-1.5 mm (1)
0.5-4 mm (1)
0.6-1.5 mm (1)
0.7-2 mm (1)
0.7-3 mm (1)
0.85-1.7 mm (1)
1-3 mm (1)
1.75-2.75 mm (1)
3-4 mm (1)
7 More
Material
Spring steel CK 67 (18)
Unalloyed steel, C45 (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (19)
100 (18)
500 (7)
1000 (5)
50 (5)
300 (4)
25 (2)
2000 (1)
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
Sheet-metal nut
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
05000537
Sheet metal nut Type 2
Sheet-metal nut, type 2 NUT-SHT-BMW-(A3A)-L19,8MM-D4,8MM
€18.88 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
050011346
Sheet metal nut Type 1
Sheet-metal nut, type 1 NUT-SHT-(A3A)-L16,5MM-D3,9MM
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
050011347
Sheet metal nut Type 1
Sheet-metal nut, type 1 NUT-SHT-BMW-(A3A)-L16,0MM-D3,9MM
€0.22 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
050011369
Sheet metal nut Type 1
Sheet-metal nut, type 1 NUT-SHT-BMW-(A3A)-L24,8MM-D6,5MM
€19.47 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
050011404
Sheet metal nut Type 1
Sheet-metal nut, type 1 NUT-SHT-BMW-(A3A)-L16,8MM-D6,3MM
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
050011745
Sheet metal nut Type 3
Sheet-metal nut, type 3 NUT-SHT-BMW-(A3A)-L15,5MM-D4,2MM
€10.03 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
050013204
Sheet metal nut Type 4
Sheet-metal nut, type 4 NUT-SHT-OPEL-(A3A)-L24,8MM-D6,3MM
€0.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
050013219
Sheet metal nut Type 1
Sheet-metal nut, type 1 NUT-SHT-MB-(A3A)-L25,0MM-D4,8MM
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
050011362
Sheet metal nut Type 1
Sheet-metal nut, type 1 NUT-SHT-BMW-(A3A)-L16,5MM-D4,2MM
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
050011365
Sheet metal nut Type 1
Sheet-metal nut, type 1 NUT-SHT-MB-(A3A)-L15,5MM-D4,8MM
€0.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
050011427
Sheet metal nut Type 1
Sheet-metal nut, type 1 NUT-SHT-BMW-(A3A)-L24,8MM-D6,3MM
€0.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
050011522
Sheet metal nut Type 1
Sheet-metal nut, type 1 NUT-SHT-BMW-(A3A)-L16,5MM-D4,8MM
€0.18 inc. VAT
price per 1 PCS
1
2