Close
Filters
Search

Sheet metal nut Type 1

Article No. 050011365
Sheet-metal nut, type 1 NUT-SHT-MB-(A3A)-L15,5MM-D4,8MM
€0.19 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
Application area

Slide onto (sheet metal) edges

Products specifications
Form A
Suitable for screw Diameter 4.8 mm
Min./max. attachment thickness 0.7-2 mm
Length (l) 16 mm
Width (B) 14.5 mm
Distance between centre of hole and edge (C) 9 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number N0154452, 07129925713, A0009940545
Corresponds to original spare part number 2 07129901649

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Form A
Suitable for screw Diameter 4.8 mm
Min./max. attachment thickness 0.7-2 mm
Length (l) 16 mm
Width (B) 14.5 mm
Distance between centre of hole and edge (C) 9 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number N0154452, 07129925713, A0009940545
Corresponds to original spare part number 2 07129901649
Close