Close
Filters
Search

Sheet metal nut Type 2

Article No. 05000537
Sheet-metal nut, type 2 NUT-SHT-BMW-(A3A)-L19,8MM-D4,8MM
€18.88 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Open screw-in area
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
Open screw-in area
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
Application area

Slide onto (sheet metal) edges

Products specifications
Form D
Suitable for screw Diameter 4.8 mm
Min./max. attachment thickness 0.7-3 mm
Length (l) 20 mm
Width (B) 12 mm
Distance between centre of hole and edge (C) 9 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number 07129925738, 1450293
Corresponds to original spare part number 2 07129901654, 0207266

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Form D
Suitable for screw Diameter 4.8 mm
Min./max. attachment thickness 0.7-3 mm
Length (l) 20 mm
Width (B) 12 mm
Distance between centre of hole and edge (C) 9 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number 07129925738, 1450293
Corresponds to original spare part number 2 07129901654, 0207266
Close