Close
Filters
Search

Sheet metal nut Type 4

Article No. 050013204
Sheet-metal nut, type 4 NUT-SHT-OPEL-(A3A)-L24,8MM-D6,3MM
€0.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Reduced rear claw
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
Reduced rear claw
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
Application area

Slide onto (sheet metal) edges

Products specifications
Form N
Suitable for screw Diameter 6.3 mm
Min./max. attachment thickness 0.7-1.5 mm
Length (l) 24.7 mm
Width (B) 14.5 mm
Distance between centre of hole and edge (C) 12.7 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number 2072153
Corresponds to original spare part number 2 11072461

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Form N
Suitable for screw Diameter 6.3 mm
Min./max. attachment thickness 0.7-1.5 mm
Length (l) 24.7 mm
Width (B) 14.5 mm
Distance between centre of hole and edge (C) 12.7 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number 2072153
Corresponds to original spare part number 2 11072461
Close