Close
Filters
Search

Sheet metal nut Type 6

Article No. 050053312
Sheet-metal nut, type 6 NUT-SHT-PEUGEOT-(DTB)-L23,6MM-M6
€0.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With threaded shank, for challenging connections
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
  • High tightening torque
With threaded shank, for challenging connections
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
  • High tightening torque
Application area

Slide onto (sheet metal) edges

Products specifications
Form I
Suitable for screw thread M6
Suitable for screw M6
Min./max. attachment thickness 0.5-4 mm
Length (l) 23.6 mm
Width (B) 16 mm
Distance between centre of hole and edge (C) 11.5 mm
Material thickness (S) 0.8 mm
Material Unalloyed steel, C45
Surface Flake zinc
Corresponds to original spare part number N90168602, 51127070202, 7731367, 7703046034

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Form I
Suitable for screw thread M6
Suitable for screw M6
Min./max. attachment thickness 0.5-4 mm
Length (l) 23.6 mm
Width (B) 16 mm
Distance between centre of hole and edge (C) 11.5 mm
Material thickness (S) 0.8 mm
Material Unalloyed steel, C45
Surface Flake zinc
Corresponds to original spare part number N90168602, 51127070202, 7731367, 7703046034
Close