Close
Filters
Search

Sheet metal nut Type 9

Article No. 05005950
Sheet-metal nut, type 9 MP-MB-NUT-COVERING-DASHBOARD-M6
€0.97 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Threaded shank extends by a long way – for demanding connection tasks, very low bracket distance
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
  • High tightening torque
Threaded shank extends by a long way – for demanding connection tasks, very low bracket distance
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
  • High tightening torque
Application area

Slide onto (sheet metal) edges

Products specifications
Form T
Suitable for screw thread M6
Min./max. attachment thickness 0.6-1.5 mm
Length (l) 26.5 mm
Width (B) 18 mm
Distance between centre of hole and edge (C) 10 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number A0019900091
Products specifications
Form T
Suitable for screw thread M6
Min./max. attachment thickness 0.6-1.5 mm
Length (l) 26.5 mm
Width (B) 18 mm
Distance between centre of hole and edge (C) 10 mm
Material thickness (S) 0.7 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number A0019900091
Close