Close
Filters
Search

Shelf support

Article No. 06833021
Shelf support, die-cast zinc, angle SHLFSPRT-INSERT-ZD-(BRN)-PLUGD5
€11.21 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Push-fit
  • For drill holes with a diameter of 5 mm

Specified dimensions not binding. Subject to technical changes!

Push-fit
  • For drill holes with a diameter of 5 mm

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Zamak
Surface Burnished
Drill diameter 19.5 mm
Min. drill hole depth 8 mm
Width 9 mm
Height 9.5 mm
Length of pin 7.8 mm
Products specifications
Material Zamak
Surface Burnished
Drill diameter 19.5 mm
Min. drill hole depth 8 mm
Width 9 mm
Height 9.5 mm
Length of pin 7.8 mm
Close