Close
Filters
Search

Side cutters DIN ISO 5749

Article No. 071501572
Side cutters DIN ISO 5749 SDCTR-BLACK/RED-L180MM
€27.03 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Strength-saving, clean cutting due to specially-milled precision cutting edge
  • High-quality tool steel ensures long service life and precision of blades
  • Inductively hardened
  • Surface entirely polished and sealed with clear lacquer
  • Handle shells: PVC, double-dipped
  • Strength-saving, clean cutting due to specially-milled precision cutting edge
  • High-quality tool steel ensures long service life and precision of blades
  • Inductively hardened
  • Surface entirely polished and sealed with clear lacquer
  • Handle shells: PVC, double-dipped
Application area

For cutting soft and extremely hard wires and cables

Products specifications
Length (l) 180 mm
Max. hard wire diameter cutting capacity 2.7 mm
Max. medium wire diameter cutting capacity 3.8 mm
Max. piano wire diameter cutting capacity 2.2 mm
Length in inches (L) 7 in
Type of joint Launched

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length (l) 180 mm
Max. hard wire diameter cutting capacity 2.7 mm
Max. medium wire diameter cutting capacity 3.8 mm
Max. piano wire diameter cutting capacity 2.2 mm
Length in inches (L) 7 in
Type of joint Launched
Close