Close
Filters
Search

SIGNOGRAPH 25 DIAMANT-SET

Article No. 70250076
Signograph 25 Diamant-Set.
€111.22 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
  • Electric engraver - Engraving is as easy as writing.
  • The universal set for all materials from soft to extra hard. With diamond, hard metal and hardened stylusses. 2 forming heads for soft metals such as copper, tin and aluminium.
  • Vibration strength: a (peak)~= 74,02 m/s² = 7,545 g (peak value) a (rms)~= 52,34 m/s² = 5,336 g (rms-value/root-mean-square-value).
  • In colourful display-packaging.
  • Cable length: 1,8 m
  • Cable: H05VV-F 2x0,75
  • Plug: Euro-plug
  • Electric engraver - Engraving is as easy as writing.
  • The universal set for all materials from soft to extra hard. With diamond, hard metal and hardened stylusses. 2 forming heads for soft metals such as copper, tin and aluminium.
  • Vibration strength: a (peak)~= 74,02 m/s² = 7,545 g (peak value) a (rms)~= 52,34 m/s² = 5,336 g (rms-value/root-mean-square-value).
  • In colourful display-packaging.
  • Cable length: 1,8 m
  • Cable: H05VV-F 2x0,75
  • Plug: Euro-plug

Wuerth Catalogue(1)

Catalogue page as PDF 1

Close