Close
Filters
Search

Chipping hammer MH 11-XE

Article No. 07025721
Chipping hammer, MH 11-XE CHPNGHAM-EL-(MH 11-XE) MASTER
€1,947.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful and anti-vibration 11-kg chipping hammer with SDS-max drive arbor.

Adjustable impact power

Impact power can be reduced or increased by simply turning the electronic adjusting wheel.

Low-fatigue work

The 12 lockable chisel settings allow adjustment to any working angle.

Rapid drilling progress and extremely smooth running

The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.

Indication of malfunctions

The service LED indicates malfunctions and an imminent carbon brush replacement.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful and anti-vibration 11-kg chipping hammer with SDS-max drive arbor.

Adjustable impact power

Impact power can be reduced or increased by simply turning the electronic adjusting wheel.

Low-fatigue work

The 12 lockable chisel settings allow adjustment to any working angle.

Rapid drilling progress and extremely smooth running

The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.

Indication of malfunctions

The service LED indicates malfunctions and an imminent carbon brush replacement.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1700 W
Power output 920 W
Min./max. impact rate 900-1700 U/min(rpm)
Tool holding device Suitable for SDS-max
Max. impact energy 23 J
Impact energy 23 J
Removal performance 1100 kg/h
Length x height 680 x 240 mm
Adjustable chisel position 12-fold; 30°
Weight of machine 11.4 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1700 W
Power output 920 W
Min./max. impact rate 900-1700 U/min(rpm)
Tool holding device Suitable for SDS-max
Max. impact energy 23 J
Impact energy 23 J
Removal performance 1100 kg/h
Length x height 680 x 240 mm
Adjustable chisel position 12-fold; 30°
Weight of machine 11.4 kg
Cable length 4 m
Related Product
Close