Close
Filters
Search

SILICONE ACETATE

Article No. 8923171
Designation: Transparent. For tile joints with medium loading for indoor and outdoor use.
€5.59 inc. VAT price per 1 PCS
AVAILABLE
+ -

Suitable for: For sealing joints in interior and exterior use, e.g. tile joints etc. Good adhesion without primer e.g. on tiles, glass, enamel, anodised aluminium. Also suitable for sealing of joints in sanitary installations, windows, doors, aquariums and for multiple sealing and bonding applications in industry and home.


Features: Permanently elastic. Resistant to ageing weathering and UV-radiation. Compatible with paints. Special additive prevents mould growth. Contains DCOIT.

Use: Please observe overview sheet“General Notes on Application for Sealants”.

Suitable for: For sealing joints in interior and exterior use, e.g. tile joints etc. Good adhesion without primer e.g. on tiles, glass, enamel, anodised aluminium. Also suitable for sealing of joints in sanitary installations, windows, doors, aquariums and for multiple sealing and bonding applications in industry and home.


Features: Permanently elastic. Resistant to ageing weathering and UV-radiation. Compatible with paints. Special additive prevents mould growth. Contains DCOIT.

Use: Please observe overview sheet“General Notes on Application for Sealants”.

Application:

The substrate must be clean, dry and stable. Pay attention to the dimension of the joint. Pre-fill joints with PE-based filler, Art. No. 0875 ... Treat porous surfaces with primer, Art. No. 0892 170. Smooth before it is touch-dry with sealant smoother, Art. No. 0893 3/0893 003.

Products specifications
Colour Transparent (base material)
Contents 280ml
Products specifications
Colour Transparent (base material)
Contents 280ml
Close