Close
Filters
Search

BIBS & BRACE

Article No. 988512910
SILVERSTONE BIBS & BRACE GREY-XL
€35.00 inc. VAT price per 1 PCS
LOW STOCK
+ -

Description :

Work dungarees with elasticated braces flap closure and zip. One breast pocket and one mobile phone holder, two front patch pockets, one rear patch pocket on the right with flap and Velcro closure, one tape measure holder on the right leg. Elastic at the waist on the back, side opening on the right closed with buttons, elasticized kidney protector, inserts and bar tacks in contrasting colour.

Fabric :

60% cotton
40% polyester
Weight 245 g/m²

Sizes :

S, M, L, XL, 2XL

Description :

Work dungarees with elasticated braces flap closure and zip. One breast pocket and one mobile phone holder, two front patch pockets, one rear patch pocket on the right with flap and Velcro closure, one tape measure holder on the right leg. Elastic at the waist on the back, side opening on the right closed with buttons, elasticized kidney protector, inserts and bar tacks in contrasting colour.

Fabric :

60% cotton
40% polyester
Weight 245 g/m²

Sizes :

S, M, L, XL, 2XL

Close