Close
Filters
Search

SILVERSTONE OVERALL

Article No. 988412910
SILVERSTONE OVERALL GREY-XL
€44.90 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

Description :

Overalls with Korean collar closed with Velcro, front closure with covered zip. A breast pocket on the left closed with Velcro, a cell phone holder on the right chest closed with flap and Velcro, two lower patch pockets, a tape measure holder. Elastic at the waist on the back, cuffs closed with Velcro, inserts and bar tacks of contrasting color.

Fabric :

60% cotton
40% polyester
Weight 245 g/m²

Sizes :

S, M, L, XL, 2XL

Description :

Overalls with Korean collar closed with Velcro, front closure with covered zip. A breast pocket on the left closed with Velcro, a cell phone holder on the right chest closed with flap and Velcro, two lower patch pockets, a tape measure holder. Elastic at the waist on the back, cuffs closed with Velcro, inserts and bar tacks of contrasting color.

Fabric :

60% cotton
40% polyester
Weight 245 g/m²

Sizes :

S, M, L, XL, 2XL

Close