Close
Filters
Search

Single-pole voltage tester

Article No. 07155305
Single-pole voltage tester TEST-VDE-1PIN-(150-250V AC)-0680-6
€2.36 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With slotted screwdriver blade and clip
Proof of Performance

According to DIN 57680, Part 6 and VDE 0680/6

With slotted screwdriver blade and clip
Proof of Performance

According to DIN 57680, Part 6 and VDE 0680/6

Application area

For 150–250 V/AC

Products specifications
Min./max. voltage range AC 150-250 V/AC
Width of cutting edge 3 mm
Blade length 55 mm
Length 135 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Min./max. voltage range AC 150-250 V/AC
Width of cutting edge 3 mm
Blade length 55 mm
Length 135 mm
Close