Close
Filters
Search

1/4-inch multi socket wrench insert set Black Edition 24 pcs

Article No. 965014241
SKTWRNCH-SET-1/4IN-MULTI-BLACK-24PCS-ZEBRA
€55.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Extensive assortment of 24 pieces in limited edition with multi profile sockets 

•    Compact socket assortment with the most important screwdriving tools
•    Bit ratchet and screwdriver suitable for use in confined spaces
•    Multi-socket wrench suitable for the five most common drives: hex. metric, hex. inch, square metric, bi-hex metric, external TX

Contents

•    1x metal toolbox
•    1x mini bit ratchet
•    1x screwdriver handle, short
•    1x each 1/4 inch multi sockets 6, 7, 8, 9, 10, 11, 12, 13 mm
•    1x 1/4 inch bit adapter, square
•    1x each PH1, PH2 bits
•    1x each TX15, TX20, TX25 bits
•    1x each, hex. bits 3, 4 mm
•    1x each L-shaped hex key 2, 2.5, 3, 4, 5, 6 mm

Extensive assortment of 24 pieces in limited edition with multi profile sockets 

•    Compact socket assortment with the most important screwdriving tools
•    Bit ratchet and screwdriver suitable for use in confined spaces
•    Multi-socket wrench suitable for the five most common drives: hex. metric, hex. inch, square metric, bi-hex metric, external TX

Contents

•    1x metal toolbox
•    1x mini bit ratchet
•    1x screwdriver handle, short
•    1x each 1/4 inch multi sockets 6, 7, 8, 9, 10, 11, 12, 13 mm
•    1x 1/4 inch bit adapter, square
•    1x each PH1, PH2 bits
•    1x each TX15, TX20, TX25 bits
•    1x each, hex. bits 3, 4 mm
•    1x each L-shaped hex key 2, 2.5, 3, 4, 5, 6 mm

Products specifications
Number of pieces in assortment/set 24 PCS
Products specifications
Number of pieces in assortment/set 24 PCS
Close