Close
Filters
Search

SL locking device

Article No. 049116
SL locking device, bare steel LOK-SL-ESN08-D16,0MM
€1.04 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Bare steel
  • Radial shaft locking clip that can be fitted and removed without tools
  • Balances out longitudinal tolerances thanks to spring-action legs
  • Rattle-free fit thanks to axial pretension
  • Double retention against accidental removal
  • High axial load-bearing capacity
Bare steel
  • Radial shaft locking clip that can be fitted and removed without tools
  • Balances out longitudinal tolerances thanks to spring-action legs
  • Rattle-free fit thanks to axial pretension
  • Double retention against accidental removal
  • High axial load-bearing capacity
Products specifications
Suitable for shafts (d2) 16 mm
Suitable for groove diameter (d3) 12 mm
Suitable for groove width (m1) 1.35 mm
Internal diameter (d1) 10.2 mm
Width (b1) 28 mm
Height (h1) 34 mm
Material Steel
Surface Bare
Form ESN08
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for shafts (d2) 16 mm
Suitable for groove diameter (d3) 12 mm
Suitable for groove width (m1) 1.35 mm
Internal diameter (d1) 10.2 mm
Width (b1) 28 mm
Height (h1) 34 mm
Material Steel
Surface Bare
Form ESN08
RoHS-compliant Yes
Close