Close
Filters
Search

SL locking device

Article No. 04918
SL locking device, bare steel LOK-SL-ESN08-D8,0MM
€33.75 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Bare steel
  • Radial shaft locking clip that can be fitted and removed without tools
  • Balances out longitudinal tolerances thanks to spring-action legs
  • Rattle-free fit thanks to axial pretension
  • Double retention against accidental removal
  • High axial load-bearing capacity
Bare steel
  • Radial shaft locking clip that can be fitted and removed without tools
  • Balances out longitudinal tolerances thanks to spring-action legs
  • Rattle-free fit thanks to axial pretension
  • Double retention against accidental removal
  • High axial load-bearing capacity
Products specifications
Suitable for shafts (d2) 8 mm
Suitable for groove diameter (d3) 6 mm
Suitable for groove width (m1) 0.95 mm
Internal diameter (d1) 6.2 mm
Width (b1) 14 mm
Height (h1) 17.5 mm
Material Steel
Surface Bare
Form ESN08
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for shafts (d2) 8 mm
Suitable for groove diameter (d3) 6 mm
Suitable for groove width (m1) 0.95 mm
Internal diameter (d1) 6.2 mm
Width (b1) 14 mm
Height (h1) 17.5 mm
Material Steel
Surface Bare
Form ESN08
RoHS-compliant Yes
Close