Close
Filters
Search

Sleeve nut, pan head

Article No. 0392515
W-0392 brass nickel plated NUT-SLEV-RSDCS-(E2J)-M5-9X15
€0.33 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
W-0392, brass, nickel-plated (E2J)
  • Sleeve nuts are mainly used to attach fittings, in particular for door escutcheons.
W-0392, brass, nickel-plated (E2J)
  • Sleeve nuts are mainly used to attach fittings, in particular for door escutcheons.
Products specifications
Material Brass
Surface Nickel-plated
Thread type x nominal diameter (D) M5
Outer diameter (d1) 6 mm
Length (l1) 15 mm
Head diameter (dk) 9 mm
Thread length (metric thread) 9 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Brass
Surface Nickel-plated
Thread type x nominal diameter (D) M5
Outer diameter (d1) 6 mm
Length (l1) 15 mm
Head diameter (dk) 9 mm
Thread length (metric thread) 9 mm
Close