Close
Search

Sleeve nut, pan head

Article No. 0392615
W-0392 brass nickel plated NUT-SLEV-RSDCS-(E2J)-M6-10X15
€0.55 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
W-0392, brass, nickel-plated (E2J)
  • Sleeve nuts are mainly used to attach fittings, in particular for door escutcheons.
W-0392, brass, nickel-plated (E2J)
  • Sleeve nuts are mainly used to attach fittings, in particular for door escutcheons.
Products specifications
Material Brass
Surface Nickel-plated
Thread type x nominal diameter (D) M6
Outer diameter (d1) 8 mm
Length (l1) 15 mm
Head diameter (dk) 10 mm
Thread length (metric thread) 9 mm
Close