Close
Filters
Search

Slotted bit

Article No. 0614175653
Bit slot C 6.3 (1/4) BIT-SL-0,8X5,5-1/4IN-L25MM
€0.89 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
C 6.3 (1/4")
C 6.3 (1/4")
Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 0.8 x 5.5 mm
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 0.8 x 5.5 mm
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm
Close