Close
Filters
Search

Slotted bit

Article No. 0614175660
Bit slot E 6.3 (1/4) BIT-SL-0,6X3,5-1/4IN-L73MM
€3.39 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
E 6.3 (1/4")
E 6.3 (1/4")
Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 0.6 x 3.5 mm
Drive 1/4 inch
Drive type Outer hexagon
Length 73 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 0.6 x 3.5 mm
Drive 1/4 inch
Drive type Outer hexagon
Length 73 mm
Close