Close
Filters
Search

Slotted flat-head screw

Article No. 0041320
DIN 85 galvanised steel 4.8 SCR-PANHD-DIN85-4.8-(A2K)-M3X20
€1.98 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 85, steel 4.8, galvanised, blue passivated (A2K)
Notice

DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).

DIN 85, steel 4.8, galvanised, blue passivated (A2K)
Notice

DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 20 mm
Head diameter (dk) 6 mm
Head height (k1) 1.8 mm
Standards DIN 85
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Flat head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 20 mm
Head diameter (dk) 6 mm
Head height (k1) 1.8 mm
Standards DIN 85
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Flat head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A
Close