Close
Filters
Search

VARIFIX® connection bracket, 90° - C2C

Article No. 0862005042
VARIFIX corner connection 90 degree 3 long holes CONANGLPLT-PRFL41-90D-3LNGLO VARIFIX
€2.24 inc. VAT price per 1 METER
LOW STOCK
*
+ -
With 3 slotted holes

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
With 3 slotted holes

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area
  • Corner connections

  • Bracket structures and free structures

  • Can also be mounted directly in the hole pattern on the C-assembly rail
Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm
Limb length (L1) 45 mm
Limb length 2 (L2) 90 mm
Width of side (B) 40 mm
Thickness (t) 6 mm
Elongated hole length (LL1) 25 mm
Elongated hole length 2 (LL2) 20 mm
Elongated hole width (LB1) 13 mm
Elongated hole width 2 (LB2) 13 mm
Hole distance (LA) 33 mm
Surface Galvanised
Material Steel
Weight 0.19 kg

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm
Limb length (L1) 45 mm
Limb length 2 (L2) 90 mm
Width of side (B) 40 mm
Thickness (t) 6 mm
Elongated hole length (LL1) 25 mm
Elongated hole length 2 (LL2) 20 mm
Elongated hole width (LB1) 13 mm
Elongated hole width 2 (LB2) 13 mm
Hole distance (LA) 33 mm
Surface Galvanised
Material Steel
Weight 0.19 kg
Close