Close
Filters
Search

Slotted flat-head screw

Article No. 027146
DIN 85 plain A2 stainless steel SCR-PANHD-DIN85-A2/70-SL-M4X6
€4.60 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 85, stainless steel A2-70, plain
Notice

DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).

DIN 85, stainless steel A2-70, plain
Notice

DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 6 mm
Head diameter (dk) 8 mm
Head height (k1) 2.4 mm
Standards DIN 85
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Flat head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 6 mm
Head diameter (dk) 8 mm
Head height (k1) 2.4 mm
Standards DIN 85
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Flat head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Close