Close
Filters
Search

Slotted round head screw W-0231, steel 4.8, zinc-plated, with slot

Article No. 0231615
W-0231 steel 4.8 zinc plated SCR-MHD-4.8-SL-(A2K)-M6X15
€7.08 inc. VAT price per 100 PCS
AVAILABLE
*
+ -

Flat head means you can make full use of load surfaces – no damage to transported goods from protruding screw heads.

Flat head means you can make full use of load surfaces – no damage to transported goods from protruding screw heads.

Application area

For fastening soft materials (wood, plastic, etc.) to metal frames etc., e.g. truck structures.

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 15 mm
Head diameter (dk) 14 mm
Head height (k1) 3.3 mm
Standards WN 231
Material Steel
Property class 4.8
Surface Zinc plated
RoHS-compliant Yes
Head type Truss head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 1 mm
Thread form Standard metric thread
Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 15 mm
Head diameter (dk) 14 mm
Head height (k1) 3.3 mm
Standards WN 231
Material Steel
Property class 4.8
Surface Zinc plated
RoHS-compliant Yes
Head type Truss head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 1 mm
Thread form Standard metric thread
Close