Close
Filters
Search

Slotted screwdriver

Article No. 061332112
Screwdriver slotted hexagon blade impact cap SCRDRIV-SL-2X12X200 ZEBRA
€15.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
  • Large impact cap
  • Tip: DIN 5264-A, ISO 2380, Black Point
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
  • Large impact cap
  • Tip: DIN 5264-A, ISO 2380, Black Point
Products specifications
Thickness of cutting edge x width of cutting edge 2 x 12 mm
Version With wrench aid<br>With impact cap
Blade length (A) 200 mm
Handle length/handle width 120 / 40.5 mm
Length 320 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Thickness of cutting edge x width of cutting edge 2 x 12 mm
Version With wrench aid<br>With impact cap
Blade length (A) 200 mm
Handle length/handle width 120 / 40.5 mm
Length 320 mm
Close